Sealmaster
USFC5000-215
Cast Iron Piloted Flange Collar Mount Lock Standard Duty Flange Unit
Item #101014916
- Piloted Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Collar Mount Locking Type
features
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted felt seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy cast iron housing
| Housing Material | Cast Iron |
| Retainer Material | Steel |
| End Cap | No |
| Seal Flinger | Yes |
| Housing Length | 8 3/4 in |
| Locking Type | Collar Mount |
| Bearing Type | Spherical Roller |
| Inch/Metric | Inch |
| Inner Race Length | 3.875 in |
| Centerline to Front Face | 2.031 in |
| Bearing Design | Non-Expansion |
| Collar O.D. | 4.52 in |
| Shaft Dia. | 2.9375 in |
| Bolt Hole Size Dimension | 5/8 in |
| Overall Length | 8.75 in |
| Speed [Max] | 3000 rpm |
| Locking Device | Setscrew Locking Collar |
| Bolt Center-to-Center Length | 5.303 in |
| Housing Width | 2 7/8 in |
| Series | USFC5000 |
| Duty Series | Standard |
| Bolt Size | 0.625 in |
| Relubricatable | Yes |
| Housing O.D. | 8.75 in |
| Bearing Insert Coating | Black Oxide |
| Housing Color | Gray |
| Seal Type | Felt Labyrinth |
| Temperature Range [Max] | 250 °F |
| Misalignment Type | Dynamic |
| Overall Height to Inner Ring | 2 in |
| Bore Shape | Straight |
| Outer Ring Land Profile | Standard |
| Pilot Configuration | With Pilot |
| Housing Construction | One Piece |
| Operating Temperature [Max] | 220 °F |
| Pilot Diameter | 6.375 in |
| Radial Dynamic Load Capacity | 47447 lb |
| Overall Width | 2 in |
| Bolt Center Dia. | 7.5 in |
| Pilot Depth | 1 27/32 in |
| Bore Size | 2.938 in |
| Foot Height | 0.719 in |
| Bolt Hole Type | Round |
| Flange Type | Piloted Flange |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Replaceable Insert | No |
| Bolt Hole Spacing | N/A |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Retainer Type | Metal |
| Flange Thickness | 23/32 in |
| Overall Height | 3.875 in |
| Internal Clearance | Standard |
| End Type | Open End |
| Bolt Circle Dia. | 7 1/2 in |
| Expansion | No |
| Angle of Misalignment | ±2° |
| Weight | 21.05 LB |
| EAN or UPC | 662461362310 |
