- Piloted Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Collar Mount Locking Type
features
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted felt seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy cast iron housing
| Bore Shape | Straight |
| Replaceable Insert | No |
| Bolt Center Dia. | 8.625 in |
| Bolt Circle Dia. | 8 5/8 in |
| Seal Type | Felt Labyrinth |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Bearing Type | Spherical Roller |
| Bearing Insert Coating | Black Oxide |
| Angle of Misalignment | ±2° |
| Overall Width | 2.406 in |
| Bore Size | 3.5 in |
| Pilot Diameter | 7.375 in |
| Internal Clearance | Standard |
| Bolt Hole Spacing | N/A |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Inner Race Length | 4.469 in |
| Retainer Material | Steel |
| Collar O.D. | 5.313 in |
| Flange Type | Piloted Flange |
| Flange Thickness | 0.828125 in |
| Housing Length | 10 1/4 in |
| Pilot Depth | 1 27/32 in |
| Duty Series | Standard |
| Series | USFC5000 |
| Housing O.D. | 10.25 in |
| Locking Type | Collar Mount |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Ring Land Profile | Standard |
| Expansion | No |
| Operating Temperature [Max] | 220 °F |
| Housing Color | Gray |
| Housing Material | Cast Iron |
| Misalignment Type | Dynamic |
| Foot Height | 0.828 in |
| End Cap | No |
| Radial Dynamic Load Capacity | 72640 lb |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Size Dimension | 3/4 in |
| Bearing Design | Non-Expansion |
| Centerline to Front Face | 2.625 in |
| Pilot Configuration | No Pilot |
| End Type | Open End |
| Bolt Size | 0.75 in |
| Housing Construction | One Piece |
| Housing Width | 3 1/8 in |
| Shaft Dia. | 3.5 in |
| Speed [Max] | 2500 rpm |
| Retainer Type | Metal |
| Relubricatable | Yes |
| Seal Flinger | Yes |
| Overall Length | 10.25 in |
| Weight | 31.496 LB |
| EAN or UPC | 662461362396 |

