- USFC5000A Series Adapter Mounted Piloted Flange Unit
- 2.5 in Shaft
- Expansion
- Spherical Roller Bearing
- Cast Iron Housing
| Shaft Dia. | 2.5 in |
| Seal Flinger | Yes |
| Bolt Hole Size Dimension | 1/2 in |
| Bearing Design | Expansion |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Width | 2 9/16 in |
| Retainer Type | Metal |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Collar O.D. | 3 63/64 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 6 1/2 in |
| Seal Type | Felt Seals |
| Series | USFC5000A |
| Pilot Depth | 1 5/8 in |
| Overall Width | 4 5/16 in |
| Flange Thickness | 19/32 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Length | 7 5/8 in |
| Locking Device | Adapter Mounted |
| Weight | 16.0 LB |
| EAN or UPC | 662461359556 |

