- Collar Mount Locking Type
- 2.875 in Overall Width
- Standard Duty Series
features
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted double-lip contact seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
| Centerline to Front Face | 1.813 in |
| Temperature Range [Max] | 250 °F |
| Operating Temperature [Max] | 220 °F |
| Bearing Type | Spherical Roller |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Bore Size | 2 in |
| O.D. | 90 mm |
| O.D. Type | Spherical |
| Duty | Heavy-Duty |
| Bore Type | Round Bore |
| I.D. | 2.000 in |
| Part Width | 2.875 in |
| Bearing Insert Coating | Black Oxide |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Shape | Straight |
| Angle of Misalignment | ±2° |
| Outer Race Width | 1.266 in |
| Speed [Max] | 2500 rpm |
| Inner Ring Width | 2 7/8 in |
| Relubricatable | Yes |
| Internal Clearance | Standard |
| Radial Dynamic Load Capacity | 23520 lb |
| Expansion | No |
| Outer Ring Width | 1.266 in |
| Seal Flinger | Yes |
| Duty Series | Standard |
| Rolling Element | Spherical Roller Bearing |
| Retainer Type | Metal |
| Retainer Material | Steel |
| Outer Race O.D. | 3.543 in |
| Collar O.D. | 3 in |
| Overall Width | 2.875 in |
| Locking Device | Collar Mount |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Basic Dynamic Load Rating | 23520 |
| End Cap | No |
| Seal Type | Double Lip Contact |
| Outer Ring Land Profile | Standard |
| Bearing Design | Non-Expansion |
| Outer Race OD | 3.543 in |
| Misalignment Type | Dynamic |
| Locking Type | Collar Mount |
| Weight | 1.0 LB |
| EAN or UPC | 662461367650 |

