- Spherical Roller Bearing Insert
- 2 1/2 in Inside Diameter
- 4.724 in Outside Diameter
- Collar Mount
| Locking Device | Collar Mount |
| Seal Type | Felt Seals |
| O.D. | 120 mm |
| Bore Type | Round Bore |
| Basic Dynamic Load Rating | 44691 |
| I.D. | 2.500 in |
| Retainer Type | Metal |
| Rolling Element | Spherical Roller Bearing |
| O.D. Type | Spherical |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 1 11/16 in |
| Bearing Type | Spherical Roller Bearing |
| Inner Ring Width | 3 3/8 in |
| Duty | Heavy-Duty |
| Seal Flinger | Yes |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Weight | 6.49 LB |
| EAN or UPC | 662461367704 |

