- Collar Mount Locking Type
- 4.469 in Overall Width
- Standard Duty Series
features
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted felt seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
| I.D. | 3.4375 in |
| Bearing Insert Coating | Black Oxide |
| O.D. Type | Spherical |
| Bore Shape | Straight |
| Basic Dynamic Load Rating | 72640 |
| Duty | Heavy-Duty |
| Seal Type | Felt Labyrinth |
| Overall Width | 4.469 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bearing Type | Spherical Roller |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Angle of Misalignment | ±2° |
| Seal Flinger | Yes |
| O.D. | 160 mm |
| Retainer Type | Metal |
| Inner Ring Width | 4.469 in |
| Enclosure | Double Sealed |
| Speed [Max] | 2500 rpm |
| Locking Type | Collar Mount |
| Duty Series | Standard |
| Bore Size | 3.438 in |
| Internal Clearance | Standard |
| Locking Device | Collar Mount |
| Outer Race Width | 2.125 in |
| Temperature Range [Max] | 250 °F |
| Part Width | 4.469 in |
| Inch/Metric | Inch Bore |
| End Cap | No |
| Outer Ring Land Profile | Standard |
| Expansion | No |
| Centerline to Front Face | 2.766 in |
| Relubricatable | Yes |
| Bore Type | Round Bore |
| Rolling Element | Spherical Roller Bearing |
| Collar O.D. | 5.313 in |
| Outer Race OD | 6.299 in |
| Operating Temperature [Max] | 220 °F |
| Outer Race O.D. | 6.299 in |
| Retainer Material | Steel |
| Bearing Design | Non-Expansion |
| Misalignment Type | Dynamic |
| Outer Ring Width | 2 1/8 in |
| Radial Dynamic Load Capacity | 72640 lb |
| Weight | 16.179 LB |
| EAN or UPC | 662461367827 |

