- Spherical Roller Bearing Insert
- 1 1/2 in Inside Diameter
- 3.149 in Outside Diameter
- Adapter Mount
| O.D. Type | Spherical |
| Basic Dynamic Load Rating | 20368 |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Felt Seals |
| Bore Type | Round Bore |
| Locking Device | Adapter Sleeve |
| Retainer Type | Metal |
| Seal Flinger | Yes |
| I.D. | 1.500 in |
| Duty | Heavy-Duty |
| Inch/Metric | Inch Bore |
| O.D. | 80 mm |
| Outer Ring Width | 1.234 in |
| Inner Ring Width | 3.344 in |
| Rolling Element | Spherical Roller Bearing |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Sealed |
| Bearing Design | Non-Expansion |
| Weight | 3.03 LB |
| EAN or UPC | 662461360415 |

