- Spherical Roller Bearing Insert
- 4 1/2 in Inside Diameter
- 7.873 in Outside Diameter
- Adapter Mount
| Retainer Type | Metal |
| Locking Device | Adapter Sleeve |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch Bore |
| O.D. | 200 mm |
| Outer Ring Width | 2 11/16 in |
| Inner Ring Width | 6.422 in |
| Temperature Range [Max] | 250 °F |
| Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Bore Type | Round Bore |
| Seal Flinger | Yes |
| Basic Dynamic Load Rating | 111537 |
| Enclosure | Double Sealed |
| Rolling Element | Spherical Roller Bearing |
| O.D. Type | Spherical |
| Seal Type | Felt Seals |
| I.D. | 4.500 in |
| Weight | 28.712 LB |
| EAN or UPC | 662461361009 |

