- Spherical Roller Bearing Type
- Pillow Block
- 3 15/16 in Shaft Diameter
- 4 1/8 in Center Line To Base Dimension
- 10 in Minimum Bolt Hole Spacing Range
features
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted felt seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 2-bolt cast iron housing
| Bolt Center-to-Center Length | 10.875 in |
| Foot Height | 2.5 in |
| Center Line to Base Dimension [Min] | 4.130 in |
| Locking Type | Collar Mount |
| Bore Shape | Straight |
| Shaft Dia. | 3.9375 in |
| Bore Size | 3.938 in |
| Housing Construction | One Piece |
| Retainer Type | Metal |
| Bearing Type | Spherical Roller |
| Operating Temperature [Max] | 220 °F |
| Base to Center Height | 4.125 in |
| Inch/Metric | Inch |
| Replaceable Insert | No |
| Retainer Material | Steel |
| Overall Width | 4.938 in |
| Bolt Center [Max] | 11.75 in |
| Speed [Max] | 2250 rpm |
| Base Width | 3.563 in |
| Angle of Misalignment | ±2° |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Handle / Housing Material | Cast Iron |
| Inner Race Length | 4.938 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Seal Type | Felt Labyrinth |
| Overall Length | 14.25 in |
| Bolt Center [Min] | 10 in |
| Housing Color | Gray |
| Housing Material | Cast Iron |
| Locking Device | Collar Mount |
| Relubricatable | Yes |
| Misalignment Type | Dynamic |
| Housing Height | 8 7/16 in |
| Duty Series | Standard |
| Centerline to Front Face | 2.93 in |
| Pillow Block Type | 2-Bolt |
| Bearing Insert Coating | Black Oxide |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Ring Land Profile | Standard |
| Bolt Size | 1 in |
| Base Length | 14 1/4 in |
| Expansion | No |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 4.719 in |
| Radial Dynamic Load Capacity | 96050 lb |
| Collar O.D. | 6 in |
| Base Height | 2 1/2 in |
| Seal Flinger | Yes |
| Roller Type | Spherical Roller |
| Bolt Hole Spacing Range [Max] | 11 3/4 in |
| Overall Height | 8.438 in |
| Internal Clearance | Standard |
| Series | USRB Series |
| End Cap | No |
| Weight | 47.806 LB |
| EAN or UPC | 662461366172 |

