- Spherical Roller Bearing Type
- Pillow Block
- 2 7/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 7/8 in Minimum Bolt Hole Spacing Range
features
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted felt seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 4-bolt cast iron housing
| Seal Flinger | Yes |
| Bearing Insert Coating | Black Oxide |
| End Cap | No |
| Angle of Misalignment | ±2° |
| Bore Size | 2.438 in |
| Bolt Hole Spacing Range [Min] | 6 7/8 in |
| Misalignment Type | Dynamic |
| Foot Height | 1.75 in |
| Radial Dynamic Load Capacity | 44691 lb |
| Handle / Housing Material | Cast Iron |
| Expansion | Yes |
| Retainer Type | Metal |
| Housing Color | Gray |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Base Length | 9 1/4 in |
| Internal Clearance | Standard |
| Base Width | 3.25 in |
| Operating Temperature [Max] | 220 °F |
| Locking Type | Collar Mount |
| Housing Material | Cast Iron |
| Collar O.D. | 4 in |
| Inch/Metric | Inch |
| Pillow Block Type | 4-Bolt |
| Locking Device | Collar Mount |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Width | 3.38 in |
| Housing Construction | One Piece |
| Housing Height | 5 11/16 in |
| Bolt Size | 0.5 in |
| Overall Height | 5.688 in |
| Roller Type | Spherical Roller |
| Bolt Center [Max] | 7.625 in |
| Bearing Design | Expansion |
| Bore Shape | Straight |
| Inner Race Length | 3.375 in |
| Bolt Center-to-Center Length | 7.255 in |
| Seal Type | Felt Labyrinth |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Base Height | 1 3/4 in |
| Bearing Type | Spherical Roller |
| Overall Length | 9.25 in |
| Length Through Bore | 3.6875 in |
| Speed [Max] | 3250 rpm |
| Brand. | Sealmaster |
| Base to Center Height | 2.75 in |
| Retainer Material | Steel |
| Replaceable Insert | No |
| Bolt Center [Min] | 6.875 in |
| Temperature Range [Max] | 250 °F |
| Outer Ring Land Profile | Standard |
| Series | USRBF Series |
| Duty Series | Standard |
| Bolt Holes | 4 |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Max] | 7 5/8 in |
| Shaft Dia. | 2.4375 in |
| Weight | 18.64 LB |
| EAN or UPC | 662461366523 |

