- 2 7/16 in Shaft Diameter
- Spherical Roller Bearing
features
- Wide race and rollers and steel cage for high dynamic load ratings
- Race-mounted felt seal with flinger and misalignment sealing
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy cast iron housing
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Seal Flinger | Yes |
| Shank Slot to Center of Shaft | 2 3/4 in |
| Slot Width | 1.0625 in |
| Center of Bearing to Front of Inner Ring | 1 15/16 in |
| Bore Shape | Straight |
| Overall Length | 7.938 in |
| Overall Width | 3.297 in |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Radial Dynamic Load Capacity | 44691 lb |
| Bearing Type | Spherical Roller |
| Bearing Design | Non-Expansion |
| Operating Temperature [Max] | 220 °F |
| Retainer Material | Steel |
| Centerline to Front Face | 1.938 in |
| Seal Type | Felt Labyrinth |
| Bore Size | 2.438 in |
| Center of Shaft to End Opposite Shank | 3 in |
| Collar O.D. | 4 in |
| Shank Height | 3 3/4 in |
| Housing Construction | One Piece |
| Frame Type | Center Pull Wide Slot |
| Housing Width | 3.75 in |
| Series | USTU |
| Slot Spacing | 5 |
| Rod Hole Diameter | 1 |
| Length Through Bore | 3.29688 in |
| Slot Type | Wide Slot |
| Housing Bolt Through Hole | 1.313 in |
| Expansion | No |
| Bearing Insert Coating | Black Oxide |
| Angle of Misalignment | ±2° |
| Overall Height | 5.875 in |
| Misalignment Type | Dynamic |
| Outer Ring Land Profile | Standard |
| Internal Clearance | Standard |
| Locking Type | Collar Mount |
| Slot Length | 4 3/4 in |
| Inch/Metric | Inch |
| Relubricatable | Yes |
| Locking Device | Collar Mount |
| Replaceable Insert | No |
| Duty Series | Standard |
| Speed [Max] | 3250 rpm |
| Ambient Temperature Range [Max] | 250 °F |
| Shank Slot Height | 2 1/4 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.4375 in |
| Retainer Type | Metal |
| End Cap | No |
| Weight | 17.67 LB |
| EAN or UPC | 662461366493 |

