- Penetrating Oil
- 10 oz Aerosol Can
features
- Cuts rust and carbon on nuts, bolts, screws, fittings,valves and other car parts
- Leaves protective film with significant thickness
| Capacity Volume | 10 oz |
| Flash Point | 125 °F |
| Viscosity @ Temp (Max) | 40.0 SUS @ 100.0 °F |
| Packing Type | Aerosol |
| Weight | 0.75 LB |
-
No Air Shipping


