Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Shamrock Specialties662-S-OK-PT

662-S-OK-PT

Penetrating Oils
Item #101559911
  • Penetrating Oil
  • 1 pt Bottle
Shamrock Specialties662-S-OK-PT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Penetrating Oil
  • 1 pt Bottle

features

  • Cuts rust and carbon on nuts, bolts, screws, fittings,valves and other car parts
  • Leaves protective film with significant thickness
Capacity Volume 1 pt
Flash Point 125 °F
Viscosity @ Temp (Max) 40.0 SUS @ 100.0 °F
Packing Type Bottle
Weight 1.0 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison