- 115 V, Stainless Steel
- 8000 Watt Heat Power
- Solution Filtration, Portable, 110 gal tank
description
- SHIRACLEAN high capacity industrial ultrasonic cleaners are designed to clean a wide range of parts in industrial shops and laboratories. Application areas include removal of chips and coolant from machined parts, solder flux removal, injection mold cleaning, and 3-D mold support removal. From aerospace to auto restoration, SHIRACLEAN units save time, labor and chemical disposal costs – all while cleaning a wide variety of parts quickly and effectively. All SHIRACLEAN models are mounted on casters for portability.
- SHIRACLEAN models include a basket, hinged lid, and solution filtration system with a particle filter and carbon oil filter. Solution filtration extends the lifetime of the cleaning solution reducing waste disposal cost. The weir and spray bar remove oil and particles floating on the liquid surface and prevent redeposition on the cleaned parts.
applications
- Industrial, Laboratory, Medical, Dental, Jewelry
features
- Fully insulated stainless steel tank
- Dual cartridge filtration with particle filter and carbon oil filter
- Skimming weir and spray bar
- Exterior Hammertone powder coat finish
- Digital temperature control
- Illuminated control panel
- Low liquid level sensor
- Digital timer-controlled ultrasound
- Casters for portability
- Two-year parts warranty
includes
- Basket, hinged lid, and one set of disposable filters
- Optional UL certification is ordered separately
| Phase | Single |
| Material | Stainless Steel |
| Heat Power | 8000 Watt |
| Included | Basket, Hinged Lid, And One Set Of Disposable Filters |
| Heat | Yes |
| Ultrasonic Peak Power | 22000 Watt |
| Ultrasonic Frequency | 40 kHz |
| Timer | 0-99 min |
| Voltage | 115 V |
| Standard | NEC Standards (Optional UL, CSA) |
| Display | Digital |
| Warranty | 2 Years |
| Frequency | 50/60 Hz |
| Drain | Yes |
| Tank Height | 20 in |
| Tank Capacity | 110 gal |
| Tank Length | 48 in |
| Tank Width | 26 in |
| Weight | 0.0 LB |

