- Back Pack Vacuum
- 7 qt
features
- Commercial quality back pack vacuum, tackles large areas with minimal effort
includes
- Two aluminum extension wands
- 5 ft x 1 1/2" crush-resistant hose
- 6" nozzle
- Adapters
- Crevice tool
- Dual surface selector nozzle
- Round brush
| Height | 12 3/8 in |
| Depth | 13.25 in |
| Width | 25 1/2 in |
| Frequency | 60 Hz |
| Air Consumption [Max] | 95 ft3/min |
| Capacity Volume | 7 qt |
| Cord Length | 50 ft |
| Amps | 7.5 A |
| Phase | Two Stage |
| Tank Material | Poly |
| Weight | 20.0 LB |

