- Industrial Push Sweepers
- 8 gal
features
- Lightweight, easy-to-maneuver push sweeper will improve productivity with cleaner more efficient results
- Cleans dirt, dust, and litter from any hard surface including cement, tile, wood, and asphalt
- Side broom sweeps debris away from walls, curbs, and obstacles into path of the main broom
- The reverse rotation if the wide main broom sweeps the debris into the large easy-to-empty hopper
includes
- 3" heavy-duty caster
- Adjustable main and side brooms
- Two 10" main wheels
| Handle Diameter | 7/8 in |
| Capacity Volume | 8 gal |
| Frame Material | Polyethylene |
| Handle Material | Steel |
| Height | 48 in |
| Depth | 31.25 in |
| Weight | 50.0 LB |

