- Contractor's Wet/Dry Vacuum
- 10 gal
includes
- 12 ft x 1 1/2" LOCK ON® hose
- Two metal extension wands
- 14" aluminum nozzle w/ brush and squeegee insert
- Foam and cartridge
| Air Consumption [Max] | 100 ft3/min |
| Depth | 19 in |
| Capacity Volume | 10 gal |
| Tank Material | Stainless Steel |
| Amps | 8.5 A |
| Cord Length | 18 ft |
| Frequency | 60 Hz |
| Phase | Two Stage |
| Height | 35 1/2 in |
| Width | 18 in |
| Weight | 30.79 LB |

