- Industrial Economy Series Wet/Dry Vacuum
- 6 gal
includes
- 7 ft x 1 1/4" hose
- 6 ft x 2 1/2" hose
- (4) extension wands
- 12" floor nozzle w/ brush and squeegee inserts
- Crevice tool
- Round brush
- Gulper nozzle
- 6" utility nozzle
- Foam and cartridge filter
| Air Consumption [Max] | 165 ft3/min |
| Height | 23 1/4 in |
| Tank Material | Epoxy Coated Steel |
| Frequency | 60 Hz |
| Capacity Volume | 6 gal |
| Cord Length | 18 ft |
| Amps | 10 A |
| Depth | 13 in |
| Weight | 20.31 LB |

