- Industrial Super Quiet Wet/Dry Vacuum
- 10 gal
includes
- 8 ft x 1 1/4" LOCK ON™ hose w/ hand grip and airflow control
- Two metal extension wands w/ positive-lock
- 10" combination wet/dry nozzle w/ squeegee insert
- Crevice tool
- Round brush
- Gulper nozzle
- Dual surface selector nozzle
- Cartridge filter
- Filter bag
- Tool basket
| Air Consumption [Max] | 175 ft3/min |
| Frequency | 60 Hz |
| Cord Length | 18 ft |
| Amps | 10 A |
| Depth | 17 in |
| Capacity Volume | 10 gal |
| Height | 28 in |
| Tank Material | Poly |
| Weight | 23.0 LB |

