- Industrial Wet/Dry Vacuum
- 10 gal
features
- Lock-On®" positive connection hose system
- Large top carrying handles
- High quality cartridge filter for wet or dry pick-up
- High quality drywall collection bag for fine dust pick-up
- Oversized on-board tool storage
- Easy roll casters for greater mobility
- Convenient tank drain for easy emptying
- Anti-tip design
includes
- 6 ft x 2 1/2" locking hose
- Two 2 1/2" extension wands
- 14" floor nozzle
- 8" utility nozzle
- 2 1/2" crevice tool
| Control Type | On/Off |
| Amps | 7.25 A |
| Capacity Volume | 10 gal |
| Air Consumption [Max] | 130 ft3/min |
| Type | Wet/Dry Vacuum Cleaner |
| Cord Length | 18 ft |
| Weight | 21.65 LB |

