- Industrial Wet/Dry Vacuum
- 18 gal
features
- Lock-On®" positive connection hose system
- Large top carrying handles
- High quality cartridge filter for wet or dry pick-up
- High quality drywall collection bag for fine dust pick-up
- Oversized on-board tool storage
- Easy roll casters for greater mobility
- Convenient tank drain for easy emptying
- Anti-tip design
includes
- 2 1/2" crevice tool
- 6 ft x 2 1/2" locking hose
- Two 2 1/2" extension wands
- 14" floor nozzle
- 14" squeegee insert
- 8" utility nozzle
| Control Type | On/Off |
| Cord Length | 18 ft |
| Capacity Volume | 18 gal |
| Air Consumption [Max] | 175 ft3/min |
| Type | Wet/Dry Vacuum Cleaner |
| Weight | 29.43 LB |

