- Contractor's Wet/Dry Vacuum
- 10 gal
includes
- 6 ft x 2 1/2" hose
- Two metal extension wands
- 14" aluminum nozzle w/ brush and squeegee insert
- 6" utility nozzle
- Crevice tool
- Cartridge filter
- Filter bag
| Capacity Volume | 10 gal |
| Amps | 10 A |
| Frequency | 60 Hz |
| Tank Material | Stainless Steel |
| Cord Length | 18 ft |
| Air Consumption [Max] | 175 ft3/min |
| Weight | 30.14 LB |

