- Industrial Wet/Dry Vacuum
- 15 gal
features
- Lock-On®" positive connection hose system
- High quality cartridge filter for wet or dry pick-up
- High quality drywall collection bag for fine dust pick-up
includes
- 12 ft x 1 1/2" LOCK ON® hose
- Two 1 1/2" metal extension wands
- 14" metal nozzle w/ brush and squeegee inserts
| Air Consumption [Max] | 185 ft3/min |
| Capacity Volume | 15 gal |
| Control Type | On/Off |
| Tank Material | Stainless Steel |
| Cord Length | 18 ft |
| Amps | 9.7 A |
| Type | Wet/Dry Vacuum Cleaner |
| Weight | 0.0 LB |

