- Heavy-Duty Wet/Dry Vacuum
- 20 gal
includes
- 12 ft x 1 1/2" LOCK ON® hose
- Two interlocking metal extension wands
- 14" metal master nozzle w/ rug
- Brush and squeegee shoes
- Foam collection bag
- Full polyester filter
| Air Consumption [Max] | 105 ft3/min |
| Amps | 11 A |
| Capacity Volume | 20 gal |
| Depth | 25.75 in |
| Height | 38 1/2 in |
| Tank Material | Stainless Steel |
| Phase | Two Stage |
| Cord Length | 18 ft |
| Frequency | 60 Hz |
| Weight | 59.3 LB |

