- Heavy-Duty Wet/Dry Vacuum
- 55 gal
includes
- 12 ft x 1 1/2" crush-proof hose
- Right angle connector
- 6" metal nozzle
- Cartridge filter
| Cord Length | 18 ft |
| Height | 43 in |
| Capacity Volume | 55 gal |
| Tank Material | Steel |
| Air Consumption [Max] | 105 ft3/min |
| Amps | 11 A |
| Frequency | 60 Hz |
| Phase | Two Stage |
| Depth | 24 in |
| Weight | 83.0 LB |

