- Heavy-Duty Wet/Dry Vacuum
- 55 gal
features
- Drum not included
includes
- 12 ft x 1 1/2" crush-proof hose
- Right angle connector
- 6" metal nozzle
- Cartridge filter
| Phase | Two Stage |
| Cord Length | 18 ft |
| Amps | 11 A |
| Tank Material | Steel |
| Height | 14 in |
| Air Consumption [Max] | 105 ft3/min |
| Depth | 23 in |
| Frequency | 60 Hz |
| Capacity Volume | 55 gal |
| Weight | 27.33 LB |

