- Super Heavy-Duty Wet/Dry Vacuum
- 15 gal
includes
- 12 ft x 1 1/2" LOCK ON® hose
- Two interlocking metal extension wands
- 14" metal master nozzle w/ rug
- Brush and squeegee shoes
- Hose storage cage
- Foam collection bag
- Full polyester filter
| Phase | Two Stage |
| Height | 38 1/4 in |
| Depth | 21 in |
| Amps | 11.5 A |
| Capacity Volume | 15 gal |
| Frequency | 60 Hz |
| Air Consumption [Max] | 107 ft3/min |
| Cord Length | 18 ft |
| Tank Material | Stainless Steel |
| Weight | 68.3 LB |

