- Hippo® Portable Hand-Held Vacuum
- 1 qt
includes
- 6 ft x 1 1/4" hose
- Extension wand
- 6" master nozzle
- Crevice tool
- Round brush
- Conversion unit
- 2 1/2" hose coupling
- Shoulder strap
- Disposable collection bag
| Depth | 9.75 ft |
| Capacity Volume | 1 qt |
| Air Consumption [Max] | 100 ft3/min |
| Amps | 6.8 A |
| Frequency | 60 Hz |
| Cord Length | 18 ft |
| Height | 8 in |
| Weight | 11.0 LB |

