- Cut-Resistant Gloves
- Extra Extra Large
- Kevlar® Stainless Steel High Performance Knit
- Nitrile Coated
- Black
description
- This glove combines a level A5 cut-resistant liner with Showa's durable, sponge nitrile Zorb-IT® palm coating. The blend of DuPont™ Kevlar®, stainless steel and polyester provides comfortable cut resistance. The innovative composition of the high performance liner and the sponge nitrile technology coating affords the wearer excellent protection in applications where oil and sharp edges are prevalent. Additionally, the 250 Glove provides durable resistance to abrasions, snags and punctures. It provides elevated cut protection without compromising breathability and flexibility. Let the 250 Cut-Resistant Glove shield your hands from sharp edges and oily surfaces. Proudly manufactured in the USA.
compliances
- 0
| Coating | Nitrile |
| Thumb Type | Straight |
| Resistance | Abrasion, Cut, Puncture |
| Glove Size | 2X-Large |
| Material | Kevlar® Stainless Steel |
| Color | Yellow, Black |
| Cuff Type | Knitwrist |
| Weight | 1.583 LB |

