- X-Large Size
- Sponge Nitrile Coating
- Foam Grip
- Elasticated Wrist Cuff Style
features
- 13 gauge plated-knit spandex liner with aramid and stainless steel
- Foamed flat dipped coating with sponge finish for good grip
- EN 388:2016: Cut Level F
- ANSI/ISEA 105-16: Level A7 (minimum 4,000 g)
- Contact Heat Level 2
- Lightweight, flexible liner with elastic knitted wrist
- Seamless knit and breathable open back design
| Glove Type | Cut-Resistant |
| Color | Yellow |
| Coating | Foam Nitrile |
| Material | Stainless Steel |
| Package Size | 12 |
| Package Type | Pair |
| Glove Size | X-Large |
| Weight | 1.42 LB |
-
Pre-Packed Quantities


