- Large Size
- Cotton Polyester Lining
- Natural Rubber Palm Coating
- Rough Grip
- Elasticated Wrist Cuff Style
description
- This palm-dipped blue colored natural rubber glove provides durable protection without sacrificing long wearing comfort. The cotton/polyester lining provides extremely comfortable fit. The rough textured lightweight natural rubber coating provides outstanding grip. An elastic knit-wrist secures the glove above the wrist for comfort and prevents debris from entering the glove. When your job demands abrasion resistance and gripping power while maintaining maximum dexterity, choose ATLAS® 300. Knuckles are not coated to provide more dexterity and coolness.
features
- Palm dipped natural rubber coating
- Cotton polyester liner
- Elasticated wrist cuff
- Rough grip
- Ergonomic
| Material | Rubber |
| Thumb Type | Straight |
| Lining | Cotton |
| Color | Grey |
| Glove Type | General Purpose |
| Resistance | Abrasion, Cut, Puncture |
| Glove Size | Large |
| Cuff Style | Rolled |
| Cuff Type | Knitwrist |
| Coating | Rubber |
| Weight | 3.083 LB |

