- Showa 310 Green Gloves
- Medium Size
- One Case is 312 Pair
description
- Renowned for its comfort and tactical grip, this general-purpose glove is ergonomically designed to improve performance and comfort over a range of applications.
- Its breathable open-back design maintains a comfortable temperature, and the elasticated wrist prevents dirt from entering the glove.
- A rough-textured natural rubber palm coating provides maximum grip and dexterity.
applications
- Handling plants and vegetables
- Carpentry
- Driving machines
- Guttering and drain pipe
- Maintenance
- Masonry
- Planting & repotting
- Wood cutting
- Public utility
- Shipping/Receiving
- Handling heavy equipment
features
- Palm-dipped natural rubber coating
- Cotton polyester liner
- Elasticated wrist cuff
- Rough grip
- Ergonomic
| Color | Green |
| Material | Cotton, Polyester |
| Glove Size | Medium |
| Length | 230 - 260 mm |
| Coating | Latex |
| Weight | 0.0 LB |

