- Small Size
- Microfiber Material
- Foam Nitrile Coating
- 0.84 mm Finger Thickness
- Black/Grey Color
features
- Thin palm material
- Thin finger thickness
- Embossed microporous nitrile coating
- Lightweight
- Optimal liner design
- Engineered yarn
- Microfiber
| Glove Size | Small |
| Glove Type | General Purpose |
| Lining | Microfiber |
| Coating | Foam Nitrile |
| Material | Nitrile |
| Color | Grey |
| Cuff Style | Rolled |
| Weight | 1.0 LB |
| EAN or UPC | 713740076463 |

