- Cut-Resistant Gloves
- Gray and Yellow
- Extra Large
- Knitwrist Cuff
- Nitirile With Kevlar® Lining
description
- The 4560 Cut-Resistant Glove is a sponge nitrile-coated Zorb-IT® product line from Showa. This glove has Maximum Oil Absorbency (MXOA). This shallow-dipped glove brings new levels of form fitting comfort and cut resistance, thanks to a cut-resistant shell made from DuPont™ Kevlar® fibers spun with stretchable, breathable Lycra®. Its sponge nitrile technology absorbs oil and water to deliver the same superior grip and handling in wet or oily applications that it does in dry applications. Whether you're handling small, sharp parts or changing out blades and cutting instruments, this glove is the ultimate in advanced, cut-resistant nitrile coated hand protection. Proudly manufactured in the USA.
compliances
- 0
| Resistance | Abrasion, Cut, Puncture |
| Glove Size | X-Large |
| Material | Nitirile |
| Color | Yellow, Gray |
| Thumb Type | Straight |
| Cuff Type | Knitwrist |
| Lining | Kevlar® |
| Weight | 1.083 LB |

