- Medium Size
- DuPont™ Kevlar® Liner
- Sponge Nitrile Palm Coating
- ANSI Cut Level A4
- Elasticated Wrist Cuff Style
features
- Ergonomic
- Foam nitrile palm dip
- Foam grip
- Elasticated wrist cuff
- Liner made with Kevlar®
| Cuff Style | Rolled |
| Lining | Kevlar® |
| Color | Yellow |
| Glove Size | Medium |
| Package Size | 12 |
| Package Type | Pair |
| Glove Type | Cut-Resistant |
| Coating | Sponge Nitrile |
| Material | Nitrile |
| Weight | 0.75 LB |
| EAN or UPC | 38054996475 |
-
Pre-Packed Quantities


