- Disposable Latex, Powder Free Gloves
- 5 mil Thick
- Medium
- Rolled Cuff
- 9 1/2" Long
description
- Powder-free, class 1, medical device, latex disposable gloves. These natural color, textured grip, premium disposable gloves offer an excellent barrrier of protection without compromising tactile sensitivity. The 5005PF series is a 5 mil in thickness, 9.5" in length and has a rolled cuff for added strength and protection in the cuff area.
| Cuff Style | Rolled |
| Material | Latex |
| Thickness | 5 mil |
| Length | 9 1/2 in |
| Glove Type | Disposable Latex, Powder Free |
| Color | Natural |
| Glove Size | Medium |
| Weight | 19.0 LB |
-
Pre-Packed Quantities


