- Nitrile Disposable Gloves - M
features
- 100% Nitrile
- Powder free
- Smooth grip
- Silicone free
- Rolled Cuff
| Glove Type | Chemical Resistant |
| Glove Size | Medium |
| Material | Nitrile |
| Package Size | 100 |
| Weight | 32.0 LB |
| Glove Type | Chemical Resistant |
| Glove Size | Medium |
| Material | Nitrile |
| Package Size | 100 |
| Weight | 32.0 LB |