- Large Size
- Single-Use
- Powder Free
- Waterproof
- 4 mm Thick
features
- Eco Best Technology® (EBT)
- Ergonomic
- Lightweight
- Unsupported
- Powder-free
| Coating | Biodegradable Nitrile |
| Glove Size | Large |
| Package Size | 100 |
| Color | Black |
| Length | 9 1/2 in |
| Cuff Style | Rolled |
| Glove Type | Chemical Resistant |
| Package Type | Pair |
| Style | Smooth |
| Material | Nitirile |
| Thickness | 4 mil |
| Weight | 15.0 LB |
| EAN or UPC | 713740652094 |
-
Pre-Packed Quantities


