- Large Size
- Fully Coated Neoprene
- Cotton Lining
- Smooth Grip
- Black Color
description
- The world's first wet grip neoprene glove. This launderable glove is multidipped in premium-grade neoprene for superior quality and durability and provides protection against acids, caustics, oils, greases and many solvents. It provides excellent all-around protection against physical hazards, such as abrasion and cut. Heavy weight styles have a cotton liner. Industrial weight styles have a lighter coating for increased flexibility.
| Glove Type | Chemical Resistant |
| Thumb Type | Straight |
| Cuff Style | Gauntlet |
| Coating | Neoprene |
| Material | Neoprene |
| Style | Smooth Grip |
| Length | 14 in |
| Color | Black |
| Lining | Cotton |
| Glove Size | Large |
| Resistance | Abrasion, Cut, Puncture |
| Weight | 1.75 LB |

