- Disposable Nitrile Gloves
- Large
- 4 mil Thick
- Blue
description
- Not all disposable nitrile gloves are created equal. The original and still unequaled N-DEX® by Showa continues its revolutionary ways since its introduction in 1992 as the world’s first 100% nitrile, non-latex disposable glove. Manufactured by Showa with a specially designed low modulus formulation, N-DEX® provides automotive, food handling and processing, healthcare, lab and pharmaceutical professionals unmatched dexterity and a significant reduction in hand fatigue. The 4 mil (1 mil=1/1000 of an inch) N-DEX® provides superior comfort and barrier protection against a variety of chemicals, greases, oils and blood-borne pathogens. Available in either a light powder style for easy donning and doffing or a powder-free version, ideal for food handling and packaging, the N-DEX® Original remains a tough act to beat.
| Package Type | Pair |
| Color | Blue |
| Thickness | 4 mil |
| Resistance | Wear |
| Length | 9 1/2 in |
| Glove Size | Large |
| Glove Type | Disposable Nitrile |
| Material | Nitrile |
| Package Size | 100 |
| Weight | 2.7 LB |
-
Pre-Packed Quantities


