features
- 100% Nitrile
- Powder free
- Rolled cuff
- Smooth grip
| Package Size | 100 |
| Material | Nitrile |
| Glove Type | Chemical Resistant |
| Glove Size | Small |
| Weight | 28.0 LB |
| Package Size | 100 |
| Material | Nitrile |
| Glove Type | Chemical Resistant |
| Glove Size | Small |
| Weight | 28.0 LB |