features
- 100% Nitrile
- Powder free
- Rolled cuff
- Smooth grip
| Glove Size | X-Large |
| Package Size | 100 |
| Material | Nitrile |
| Glove Type | Chemical Resistant |
| Weight | 3.5 LB |
| Glove Size | X-Large |
| Package Size | 100 |
| Material | Nitrile |
| Glove Type | Chemical Resistant |
| Weight | 3.5 LB |