features
- 100% Nitrile
- Powder free
- Rolled cuff
- Smooth grip
| Material | Nitrile |
| Glove Type | Chemical Resistant |
| Package Size | 100 |
| Glove Size | 2X-Large |
| Weight | 36.0 LB |
| Material | Nitrile |
| Glove Type | Chemical Resistant |
| Package Size | 100 |
| Glove Size | 2X-Large |
| Weight | 36.0 LB |