- X-Small Size
- Nitrile Material
- Unsupported Lining
- Rolled Cuff Style
- Orange Color
features
- Fluorescent
- Lightweight
- Rolled Cuff
- Chlorinated
- Eco Best Technology® (EBT)
- Unlined
| Color | Orange |
| Lining | Unsupported |
| Cuff Style | Rolled |
| Material | Nitrile |
| Glove Size | X-Small |
| Weight | 1.083 LB |
| EAN or UPC | 38054603663 |

