- 730 Nitrile Disposable Gloves
- X-Small Size
- Flock Lining
- Textured Finish
- 15 mm Thick
features
- Provides chemical resistance against a broad range of solvents, oils, animal fats and other chemicals
- Mechanical resistance
- Bisque finish grip makes wet work easier and safer
- Ergonomic design maximizes comfort
| Glove Size | X-Small |
| Length | 13 in |
| Style | Bisque Finish Grip |
| Lining | Flock |
| Material | Nitrile |
| Color | Light Green |
| Thickness Specification | 15 mil |
| Glove Type | Chemical Resistant |
| Weight | 1.833 LB |

