- 730 Nitrile Disposable Gloves
- X-Large Size
- Flock Lining
- Textured Finish
- 15 mm Thick
description
- Made from Showa's special nitrile (NBR) compound, Nitri-Solve® provides excellent protection against abrasion, puncture, cut and snag and resistance to a broad range of solvents, animal fats and other chemicals. Permeation testing shows that Nitri-Solve®'s chemical resistance is equal to or better than that of any other similar nitrile glove. Nitri-Solve®'s case hardened finish enhances both chemical and abrasion resistance and makes it easy to pull on and off. A bisque finish grip makes wet work easier and safer, and Nitri-Solve®'s ergonomic design maximizes comfort. Nitri-Solve® is available in flock lined and unlined styles in varying thicknesses and lengths for a wide range of applications. Each hand is embossed with glove size for ease of pairing after laundering.
features
- Ergonomic design maximizes comfort
- Mechanical resistance
- Bisque finish grip makes wet work easier and safer
- Provides chemical resistance against a broad range of solvents, oils, animal fats and other chemicals
| Thumb Type | Straight |
| Glove Size | X-Large |
| Material | Nitrile |
| Style | Bisque Finish Grip |
| Thickness Specification | 15 mil |
| Length | 13 in |
| Resistance | Abrasion, Cut, Puncture |
| Color | Light Green |
| Glove Type | Chemical Resistant |
| Lining | Flock |
| Weight | 2.333 LB |

