- Chemical-Resistant Gloves - M
features
- Eco Best Technology® (EBT)
- 100% Nitrile
- Flocked
- Created with premium-grade compounds
- Strong chemical resistance
| Cuff Style | Pinked |
| Color | Green |
| Glove Size | Medium |
| Material | Nitrile |
| Lining | Unsupported |
| Weight | 2.25 LB |
| Cuff Style | Pinked |
| Color | Green |
| Glove Size | Medium |
| Material | Nitrile |
| Lining | Unsupported |
| Weight | 2.25 LB |