- Chemical-Resistant Gloves - XL
features
- Eco Best Technology® (EBT)
- 100% Nitrile
- Flocked
- Created with premium-grade compounds
- Strong chemical resistance
| Material | Nitrile |
| Lining | Unsupported |
| Color | Green |
| Cuff Style | Pinked |
| Glove Size | X-Large |
| Weight | 2.333 LB |

