Skip to content Skip to navigation menu
7500PF Chemical Protection Gloves

7500PFL

7500PF Chemical Protection Gloves
Item #111036251
  • Large Size
  • Disposable Nitrile Gloves
  • Powder Free
  • Textured Finish
  • 4 mm Thick
  • Blue Color
+ Show More + Show Less
7500PF Chemical Protection Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Large Size
  • Disposable Nitrile Gloves
  • Powder Free
  • Textured Finish
  • 4 mm Thick

description

  • Not all disposable nitrile gloves are created equal. The original and still unequaled N-DEX® by Showa continues its revolutionary ways since its introduction in 1992 as the world’s first 100% nitrile, non-latex disposable glove. Manufactured by Showa with a specially designed low modulus formulation, N-DEX® provides automotive, food handling and processing, healthcare, lab and pharmaceutical professionals unmatched dexterity and a significant reduction in hand fatigue. The 4 mil (1 mil=1/1000 of an inch) N-DEX® provides superior comfort and barrier protection against a variety of chemicals, greases, oils and blood-borne pathogens. Available in either a light powder style for easy donning and doffing or a powder-free version, ideal for food handling and packaging, the N-DEX® Original remains a tough act to beat.

features

  • Eco Best Technology® (EBT)
  • Textured Finish
  • 100% Nitrile
  • Powder free
  • Rolled Cuff
  • Ergonomic
Resistance Wear
Length 9 1/2 in
Thickness 4 mil
Material Nitrile
Glove Type Chemical Resistant
Glove Size Large
Weight 1.8 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison