- 2X-Large Size
- Disposable Nitrile Gloves
- Powder Free
- Textured Finish
- 4 mm Thick
description
- Not all disposable nitrile gloves are created equal. The original and still unequaled N-DEX® by Showa continues its revolutionary ways since its introduction in 1992 as the world’s first 100% nitrile, non-latex disposable glove. Manufactured by Showa with a specially designed low modulus formulation, N-DEX® provides automotive, food handling and processing, healthcare, lab and pharmaceutical professionals unmatched dexterity and a significant reduction in hand fatigue. The 4 mil (1 mil=1/1000 of an inch) N-DEX® provides superior comfort and barrier protection against a variety of chemicals, greases, oils and blood-borne pathogens. Available in either a light powder style for easy donning and doffing or a powder-free version, ideal for food handling and packaging, the N-DEX® Original remains a tough act to beat.
features
- Eco Best Technology® (EBT)
- Textured Finish
- 100% Nitrile
- Powder free
- Rolled Cuff
- Ergonomic
| Thickness | 4 mil |
| Glove Size | 2X-Large |
| Material | Nitrile |
| Length | 9 1/2 in |
| Resistance | Wear |
| Glove Type | Chemical Resistant |
| Weight | 2.1 LB |
-
Pre-Packed Quantities


